Shop All Composite Toe Boots and Shoes
Carhartt
Size 9W Men's 6 in Work Boot Composite Work Boot, Wheat
Mfr # CMF6356
Zoro # G5413585
product price: $159.99
/pr
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Toe Type Composite
- Gender Men's
- Color Wheat
- Width W
Product Information
- Brand Carhartt
- MFR # CMF6356
- Zoro # G5413585
- UPC # 847816058579
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Width | W |
Footwear Width | W |
Heel Height | 1/2 in |
Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 9 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 6356
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley 1150 Winter-Tuff Ice Traction Spikes, Black, Studded Outsole, Medium (1150.MD)
- KINCO Kinco Lined Black Premium Deerskin Driver Gloves (90HKN-M)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13210NY)
- ZORO SELECT Barcode Printer Label, 4" W, 13" H, White (60DX78)
- CARHARTT Size 12W Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- CARHARTT Size 9 Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- CARHARTT Size 11 Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- CARHARTT Athletic Shoe, M, 11 1/2, Black, PR (CMD3461 11.5M)
- CARHARTT Size 13 Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 13M)
- CARHARTT Athletic Shoe, M, 8, Black, PR (CMD3461 8M)
- AVENGER SAFETY FOOTWEAR Size 11 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- Carhartt Composite Toe Boots and Shoes