Shop All Composite Toe Boots and Shoes
Carhartt
Size 9 Men's 6 in Work Boot Composite Work Boot, Brown
Mfr # CMF6366 9M
Zoro # G5153531
product price: $139.99
/pr
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style 6 in Work Boot
- Gender Men's
- Color Brown
- Width M
Product Information
- Brand Carhartt
- MFR # CMF6366 9M
- Zoro # G5153531
- UPC # 847816036874
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Width | M |
Footwear Width | Medium |
Heel Height | 1/2 in |
Height | 6 in |
Size (PRINT) | 9 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 11 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- DUPONT Boot Covers, XL, White, Tyvek � 400, Elastic (TY454SWHXL0100SR)
- SIGNMISSION OSHA Sign, Glasses Ear Protection With Symbol, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-NS-P-1014-L-18201)
- ERB SAFETY Repl 6-pt. Ratchet Suspension I-85R (19945)
- CARHARTT Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 95M)
- CARHARTT Size 10-1/2 W Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 105W)
- CARHARTT Size 13 W Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 13W)
- CARHARTT Athletic Shoe, M, 11, Black, PR (CMD3461 11M)
- CARHARTT Size 11 Men's 8 in Work Boot Composite Work Boot, Brown (CME8355)
- CARHARTT Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 11M)
- OLIVER BY HONEYWELL Size 9 Men's 6 in Work Boot Composite Work Boot, Black (45645Z-BLK)
- Carhartt Composite Toe Boots and Shoes