Shop All Steel Toe Boots
Carhartt
Size 14 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # CMW6220 14M
Zoro # G6041347
product price: $169.99
/pr
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Size 14
- Width M
- Upper Boot Material All Leather
Product Information
- Brand Carhartt
- MFR # CMW6220 14M
- Zoro # G6041347
- UPC # 847816021535
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 14 |
Width | M |
Height | 6 in |
Footwear Width | M |
Heel Height | 1/2 in |
Overall Height | 6 in |
Size (PRINT) | 14 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number CMW6220
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PR, PW, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Blue Jacket size L (6230BL)
- REFRIGIWEAR Bib Overalls, Navy, Size 34x28 In. (0385SNAVMED)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XL, HPPE Back, PR (KKC5BW-05-XL)
- BRADY Lockout Padlock, Al, 1/4" W, Black, PK3 (ALU-BLK-76ST-KA3PK)
- CARHARTT 9 Size Men's 6 in Work Boot Steel Work Boot , Brown (CMF6284 9M)
- CARHARTT Size 8 Men's 6 in Work Boot Steel Work Boot, Brown (CMW6220 8M)
- CARHARTT Size 13 Men's Western Boot Steel Work Boot, Brown (CMP1200 13M)
- CARHARTT Size 8-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (CMW8200 85W)
- CARHARTT Size 8 Women's 6 in Work Boot Steel Work Boot, Brown (FW6225-W SZ: 8M)
- CARHARTT Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (CMW6220 12W)
- TIMBERLAND PRO Mens PRO(R) Gridworks 6" Waterproofof (TB0A29V1214)
- Carhartt Steel Toe Boots