Shop All Steel Toe Boots
Carhartt
Size 13 Men's Western Boot Steel Work Boot, Brown
Mfr # CMP1200 13M
Zoro # G4859522
product price: $184.99
/pr
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width M
- Upper Color Brown
- Upper Boot Material All Leather
Product Information
- Brand Carhartt
- MFR # CMP1200 13M
- Zoro # G4859522
- UPC # 847816019648
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 13 |
Width | M |
Footwear Width | M |
Height | 11 in |
Heel Height | 1/2 in |
Size (PRINT) | 13 |
Overall Height | 11 in |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Announcement Display (PSH1-HDSC-33)
- BRADY Wire Markers, Legend T3, Black/White, PK25, HH-T3-PK (HH-T3-PK)
- NORCO Calibration Gas Cylinder, 29L (F105110PN)
- FILTERSENSE 10 Particulate Monitor Other Sensor (PS 10)
- CARHARTT Size 10 Men's Western Boot Steel Work Boot, Brown (CMP1200 10W)
- CARHARTT Size 12 Men's Western Boot Steel Work Boot, Brown (CMP1200 12M)
- CARHARTT Size 13 Men's Western Boot Steel Work Boot, Brown (CMP1200 13W)
- CARHARTT Size 10W Men's Western Boot Steel Work Boot, Brown/Black (CMP1258)
- CARHARTT Size 12 Men's Western Boot Steel Work Boot, Brown/Black (CMP1258)
- CARHARTT Size 12 Men's Wellington Boot Steel Work Boot, Black/Brown (CMP1259 12 W)
- CARHARTT Size 8 Men's Western Boot Steel Work Boot, Brown (CMP1200 8M)
- Carhartt Foot Protection