Shop All Composite Toe Boots and Shoes
Carhartt
Size 13 Men's 6 in Work Boot Composite Work Boot, Black
Mfr # CME6351
Zoro # G1920009
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style 6 in Work Boot
- Gender Men's
- Color Black
- Width W
Product Information
- Brand Carhartt
- MFR # CME6351
- Zoro # G1920009
- UPC # 847816067274
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Width | W |
Footwear Width | W |
Heel Height | 1/2 in |
Height | 6 in |
Size (PRINT) | 13 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 2 ft. 8" L x 3/4" Thick (104-01-2032-1)
- NMC Danger Lead Work Area Sign, D36RB (D36RB)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1WSB214)
- 3M Virtua™ Temples Protective Eyewear, Clear, 10/Case (OCS1640)
- CARHARTT Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- CARHARTT Size 10 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- CARHARTT Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- CARHARTT Size 13 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- CARHARTT Size 11 W Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 11W)
- CARHARTT Size 8W Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 8W)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Men's Western Boot Composite Work Boot, Black (SE4818)
- Carhartt Foot Protection