Shop All Steel Toe Boots
Carhartt
Size 12 Men's Wellington Boot Steel Work Boot, Black/Brown
Mfr # CMP1259 12 M
Zoro # G4867292
product price: $199.99
/pr
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Wellington Boot
- Gender Men's
- Width M
- Upper Color Black, Brown
- Upper Boot Material All Leather
Product Information
- Brand Carhartt
- MFR # CMP1259 12 M
- Zoro # G4867292
- UPC # 847816025779
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | M |
Heel Height | 1/2 in |
Footwear Width | Medium |
Height | 10 in |
Size (PRINT) | 12 |
Overall Height | 10 in |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black/Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Hip Wader Black (8605600)
- WERNER M000002 Replacement Lanyard Keeper (M000002)
- NEESE Outerwear Universal 35 Coat w/Snaps-Green-2X (35001-31-1-GRN-2X)
- CHECKERS Warning Whip, 10 ft., Includes Flag (FS10X-SPQD-O)
- CARHARTT Size 8-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (CMW8200 85W)
- CARHARTT Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (CMW8200 105M)
- CARHARTT 9 Size Men's 6 in Work Boot Steel Work Boot , Brown (CMF6284 9W)
- CARHARTT Size 14 Men's Western Boot Steel Work Boot, Brown (CMP1200)
- CARHARTT Size 10-1/2 Men's Western Boot Steel Work Boot, Brown (CMP1200 105W)
- CARHARTT Size 8.5 Women's 6 in Work Boot Steel Work Boot, Brown (FW6225-W SZ: 8.5M)
- CAROLINA SHOE Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- Carhartt Steel Toe Boots