Shop All Steel Toe Boots
Carhartt
Size 11 Men's 8 in Work Boot Steel Work Boot, Brown
Mfr # CMW8200 11W
Zoro # G4860204
product price: $189.99
/pr
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Gender Men's
- Width W
- Upper Color Brown
- Upper Boot Material All Leather
Product Information
- Brand Carhartt
- MFR # CMW8200 11W
- Zoro # G4860204
- UPC # 847816022570
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | W |
Height | 8 in |
Footwear Width | W |
Heel Height | 1/2 in |
Size (PRINT) | 11 |
Overall Height | 8 in |
Details
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Chemical Neutralizer, Bases, 10 lb (450010)
- LYLE No Left Turn Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R3-2-24DA (R3-2-24DA)
- ZORO SELECT Prot Eyewear Disp, Tray, Clr, PETG, Wall Mtg (4GMR6)
- SAFEWAZE Fall Protection Kit, Size: 2XL (FS126-2X)
- CARHARTT Size 8-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (CMW8200 85W)
- CARHARTT Size 14 Men's Western Boot Steel Work Boot, Brown (CMP1200 14W)
- CARHARTT Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (CMW8200 105W)
- CARHARTT Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (CMW8200 105M)
- CARHARTT Size 11W Men's Western Boot Steel Work Boot, Brown/Black (CMP1258)
- CARHARTT 11 Size Men's 6 in Work Boot Steel Work Boot , Brown (CMF6284 11W)
- KEEN Size 17 Men's 6 in Work Boot Steel Work Boot (1020086)
- Carhartt Steel Toe Boots