Shop All Steel Toe Boots
Carhartt
Size 11-1/2 Men's Western Boot Steel Work Boot, Brown
Mfr # CMP1200 115M
Zoro # G4859486
product price: $184.99
/pr
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width M
- Upper Color Brown
- Upper Boot Material All Leather
Product Information
- Brand Carhartt
- MFR # CMP1200 115M
- Zoro # G4859486
- UPC # 847816019624
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 11 1/2 |
Width | M |
Height | 11 in |
Footwear Width | M |
Heel Height | 1/2 in |
Overall Height | 11 in |
Size (PRINT) | 11 1/2 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Truck Spill Kit See-Thru Bag, 7-1/2" H (KIT632)
- EDWARDS SIGNALING Air Velocity Test Kit (SD-VTK)
- INCOM Red/Wht, Engineer Grd Reflective, 2"X30Ft (RST107)
- ESTWING Classic Leather Driver Work Glove in Russet Brown, Large (EWLD0810)
- CARHARTT Size 10 Men's Western Boot Steel Work Boot, Brown (CMP1200 10W)
- CARHARTT Size 11 Men's Western Boot Steel Work Boot, Brown (CMP1200 11M)
- CARHARTT Size 14 Men's Western Boot Steel Work Boot, Brown (CMP1200 14W)
- CARHARTT Size 10 Women's 6 in Work Boot Steel Work Boot, Brown (FW6225-W SZ: 10M)
- CARHARTT Size 10 Men's Wellington Boot Steel Work Boot, Black/Brown (CMP1259 10 W)
- CARHARTT Size 12W Men's Western Boot Steel Work Boot, Brown/Black (CMP1258)
- KEEN Size 10 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- Carhartt Foot Protection