Shop All Work Shirts
Carhartt
Short Sleeve Henley, Navy, M
Mfr # K84-NVY MED REG
Zoro # G0094211
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fits Chest Size 38 in to 40 in
- Fabric Weight 6.75 oz
- Fit Loose Fit
- Pockets 1
Product Information
- Brand Carhartt
- MFR # K84-NVY MED REG
- Zoro # G0094211
- UPC # 035481047459
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Length | 29 3/4 in |
Minimum Chest Size | 38 in |
Size-Body Type | Regular |
Minimum Neck Size | 7.5 in |
Maximum Chest Size | 40 1/2 in |
Maximum Neck Size | 9.5 in |
Details
Item | Short Sleeve Henley |
Color | Navy |
Material | Cotton |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | Sideseam Construction |
Gender | Men's |
Closure Type | Pullover/Button |
Style | Henley |
Type | Henley |
Pocket Locations | Left Chest |
Cleaning and Care Instructions | Machine Wash |
Tag-less | Yes |
Series | K84 |
Collar Style | Henley Collar |
Description
Short Sleeve Henley, Gender Men's, Style Henley, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Loose Fit, Color Navy, Sleeve Type Short, Size M, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 40 1/2 in, Minimum Chest Size 38 in, Length 29 3/4 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash, Collar Style Henley Collar, Features Sideseam Construction, Pocket Locations Left Chest, Series K84
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Reflective Numbers And Letters, 6, PK25 (5000-6)
- BRADY 1/2" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-8-427-10)
- LYLE Driveway No Parking Sign, 18" x 12, T1-1068-EG_12x18 (T1-1068-EG_12x18)
- DRAEGER Detector Tube, Hydrochloric Acid, PK10 (8103481)
- CARHARTT Short Sleeve Henley, Black, 3XL (K84-BLK 3XL REG)
- CARHARTT Short Sleeve Henley, Black, XL (K84-BLK XLG REG)
- CARHARTT Short Sleeve Henley, Navy, 3XL (K84-NVY 3XL REG)
- CARHARTT T-Shirt, Desert, XL (K87-DES XLG TLL)
- CARHARTT T-Shirt, Navy, 2XL (K87-NVY XXL TLL)
- CARHARTT Long Sleeve T-Shirt, Navy, L (K126-NVY LRG REG)
- CARHARTT Short Sleeve Henley, Navy, L (K84-NVY LRG REG)
- Carhartt Work Shirts