Shop All Belts
Carhartt
Scratchless Belt, Black, 50" L, 1-5/16" W
Mfr # A000550500115
Zoro # G103327834
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Belt Material Full Grain Bridle Leather
- Width 1 5/16 in
- Buckle Material Zinc Alloy
- Adjustment Type Buckle
Product Information
Dimensions
Width | 1 5/16 in |
Overall Length | 50 in |
Maximum Waist Size | 46 in |
Minimum Waist Size | 44 in |
Details
Item | Carhartt Scratchless Belt |
Color | Black |
Belt Material | Full Grain Bridle Leather |
Buckle Material | Zinc Alloy |
Adjustment Type | Buckle |
Style | Scratchless Belt |
Features | Scratchless Belt |
Material Style | Solid |
Buckle Design | Hidden Scratchless Buckle |
Reversable | No |
Buckle Finish | Leather |
Description
Carhartt Scratchless Belt, Style Scratchless Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 5/16 in, Overall Length 50 in, Maximum Waist Size 46 in, Color Black, Reversable No, Buckle Design Hidden Scratchless Buckle, Buckle Finish Leather, Features Scratchless Belt, Material Style Solid, Minimum Waist Size 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Ramp Edge, Rubber, 3 ft 3 in Long x 3 in Wide, 5/8 in Thick (572)
- BADGER TAG & LABEL NFRSelf-LaminatingLabel, 3-1/2inx2in, PK25 (125)
- SPILLTECH Biohazard Spill Kit, 4.1 gal., Bag (SPKHZ-YBAG)
- KIWI BOOT PROTECTOR 12OZ (70414)
- CARHARTT Reversible Belt, Black/Brown, 40"L, 1-1/2"W (A000550020110)
- CARHARTT Scratchless Belt, Black, 38" L, 1-5/16" W (A000550500109)
- CARHARTT Classic Buckle Belt, Brown, 50" L, 1-1/2" W (A000550920115)
- CARHARTT Box Buckle Belt, Black, 38" L, 1-1/2" W (A000551000109)
- CARHARTT Roller Buckle Belt, Black, 44" L, 1-1/2" W (A000556200112)
- CARHARTT Scratchless Belt, Black, 40" L, 1-5/16" W (A000550500110)
- MAKITA Waist Belt, PDC1200A01 (162850-2)
- Carhartt Belts