Shop All Belts
Carhartt
Scratchless Belt, Black, 40" L, 1-5/16" W
Mfr # A000550500110
Zoro # G003327842
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 1 5/16 in
- Belt Material Full Grain Bridle Leather
- Buckle Material Zinc Alloy
- Features Scratchless Belt
Product Information
Dimensions
Width | 1 5/16 in |
Overall Length | 40 in |
Maximum Waist Size | 36 in |
Minimum Waist Size | 34 in |
Details
Item | Carhartt Scratchless Belt |
Color | Black |
Belt Material | Full Grain Bridle Leather |
Buckle Material | Zinc Alloy |
Features | Scratchless Belt |
Style | Scratchless Belt |
Adjustment Type | Buckle |
Reversable | No |
Buckle Finish | Leather |
Buckle Design | Hidden Scratchless Buckle |
Material Style | Solid |
Description
Carhartt Scratchless Belt, Style Scratchless Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 5/16 in, Overall Length 40 in, Maximum Waist Size 36 in, Color Black, Reversable No, Buckle Design Hidden Scratchless Buckle, Buckle Finish Leather, Features Scratchless Belt, Material Style Solid, Minimum Waist Size 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 10, 2E Width (582072BLK100)
- BIG BILL Bomber Jacket Shell, Blue, XLT (L495US9-XLT-BLR)
- SUPERIOR GLOVE HI VIZ, PR (S18TAXFN-10)
- WESTERN PLASTICS Film Stretch EZ Band 5"x90x1000' Clear, PK12 (SBF07)
- CARHARTT Classic Buckle Belt, Brown, 38" L, 1-1/2" W (A000550920109)
- CARHARTT Metal Keeper Belt, Brown, 56" L, 1-1/2" W (A000551120118)
- CARHARTT Roller Buckle Belt, Black, 42" L, 1-1/2" W (A000556200111)
- CARHARTT Box Buckle Belt, Black, 38" L, 1-1/2" W (A000551000109)
- CARHARTT Box Buckle Belt, Brown, 48" L, 1-1/2" W (A000551020114)
- CARHARTT Triple Stitch Belt, Brown, 42" L, 1-3/8" W (A000550720111)
- ZEP-PRO Zep-Pro UAU-BOLPS-CRZ-LBR-38 Auburn Tigers Concho Emblem Crazyhorse Leather Belt Size 38 (UAU-BOLPS-CRZ-LBR-38)
- Carhartt Belts