Shop All Duty Belts and Harnesses
This Product is Discontinued
Carhartt
Scratchless Belt, 36 in. Waist Sz, Black (Discontinued)
Mfr # 2204-30-36
Zoro # G3315369
This Product is Discontinued
Key Features
- Fits Waist Size 36 in
- Width 1 1/2 in
- Color Black
- Features Top-Grain Bridle Leather
- Belt Material Leather
Product Information
- Brand Carhartt
- MFR # 2204-30-36
- Zoro # G3315369
- UPC # 084309130101
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Fits Waist Size | 36 in |
Width | 1 1/2 in |
Maximum Waist Size | 36 in |
Details
Item | Scratchless Belt |
Color | Black |
Features | Top-Grain Bridle Leather |
Belt Material | Leather |
Buckle Material | Steel |
Style | Scratchless Belt |
Adjustment Type | Buckle |
Material Style | Solid |
Garment Type | Belt |
Finish | Nickel-Plated |
Description
Scratchless Belt, Style Scratchless Belt, Adjustment Type Buckle, Belt Material Leather, Buckle Material Steel, Width 1 1/2 in, Maximum Waist Size 36 in, Color Black, Buckle Finish Nickel-Plated, Features Top-Grain Bridle Leather, Material Style Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.