Shop All Warm Weather Caps, Hats & Liners
Carhartt
Rugged Flex Fitted Canvas Mesh-Back Logo Graphic Cap, Black, LXL,
Mfr # 105353-N04LXL
Zoro # G009150482
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size LXL
Product Information
- Brand Carhartt
- MFR # 105353-N04LXL
- Zoro # G009150482
- UPC # 195836081726
- Country of Origin Bangladesh
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | LXL |
Details
Color | Black |
Description
Customization may be available on this item, please contact the supplier for details. 100% cotton twill with 95% polyester/5% elastane mesh back- Carhartt Force sweatband fights odors and FastDry technology wicks away sweat for comfort- Structured, fitted , Flex Fit cap with pre-curved visor - Stretch in sweatband and crown provides a comfortable fit -Carhartt embroidered on front - Mesh back - Carhartt label sewn on back - Imported. Exclusive Trimming
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472T99 (472T99)
- LYLE Danger Sign, 4 Hole Mount, 14inWx10inH (U3-1059-RA_14X10)
- NOTRAX 10 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0210BL)
- EGA MASTER PNEUMATIC TESTER FOR INSULATING GLOVES (73490)
- CARHARTT Rain Defender Lightweight Bucket Hat, Shaded Spruce, LXL, (105729-HA5LXL)
- CARHARTT Canvas Mesh Back Cap, Shadow, OS, (105298-029OS)
- CARHARTT Rugged Flex Twill Mesh-Back Logo Patch Cap, Basil, OS, (105216-G72OS)
- CARHARTT Rugged Professional Series Canvas Mesh-Back Cap, Dark Khaki, OS, (103056-253OS)
- CARHARTT Rain Defender Lightweight Bucket Hat, Black, LXL, (105729-N04LXL)
- CARHARTT Firm Duck Flat Brim Cap, Gravel, OS, (101604-039OS)
- ERGODYNE 6804 Black Skull Cap Beanie Hat with LED Lights (16803)
- Carhartt Head Protection