Shop All Belts
Carhartt
Roller Buckle Belt, Black, 44" L, 1-1/2" W
Mfr # A000556200112
Zoro # G803497813
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Maximum Waist Size 40 in
- Adjustment Type Buckle
- Belt Material Full Grain Bridle Leather
- Style Roller Belt
Product Information
Dimensions
Maximum Waist Size | 40 in |
Width | 1 1/2 in |
Minimum Waist Size | 38 in |
Overall Length | 44 in |
Details
Item | Carhartt Roller Buckle Belt |
Color | Black |
Adjustment Type | Buckle |
Belt Material | Full Grain Bridle Leather |
Style | Roller Belt |
Reversable | No |
Buckle Finish | Antique Nickle |
Buckle Material | Zinc Alloy |
Features | Debossed Keeper |
Material Style | Solid |
Buckle Design | Harness Buckle |
Description
Carhartt Roller Buckle Belt, Style Roller Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 44 in, Maximum Waist Size 40 in, Color Black, Reversable No, Buckle Design Harness Buckle, Buckle Finish Antique Nickle, Features Debossed Keeper, Material Style Solid, Minimum Waist Size 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO 6-Inch Work Boot, M, 9, Black, PR (TB0A44WN001)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Red Board / Black Shadows No Broom (HSB-V9-RED-BO)
- NATIONAL SAFETY APPAREL Class 0 Glove KIT, Red, 8 Glove Size (KITGC0R08-NR)
- MSA SAFETY Half Mask Respirator Kit, L, Blue (6JR28-4LN01)
- CARHARTT Classic Buckle Belt, Black, 50" L, 1-1/2" W (A000550900115)
- CARHARTT Classic Buckle Belt, Brown, 42" L, 1-1/2" W (A000550920111)
- CARHARTT Metal Keeper Belt, Black, 46" L, 1-1/2" W (A000551100113)
- CARHARTT Classic Buckle Belt, Black, 40" L, 1-1/2" W (A000550900110)
- CARHARTT Metal Keeper Belt, Black, 40" L, 1-1/2" W (A000551100110)
- CARHARTT Classic Buckle Belt, Brown, 44" L, 1-1/2" W (A000550920112)
- CARHARTT Triple Stitch Belt, Brown, 38" L, 1-3/8" W (A000550720109)
- Carhartt Belts