Shop All Belts
Carhartt
Reversible Belt, Black/Brown, 42"L, 1-1/2"W
Mfr # A000550020111
Zoro # G403088800
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black,Brown
- Width 1 1/2 in
- Belt Material Full Grain Leather
- Buckle Material Zinc Alloy
- Adjustment Type Buckle
Product Information
Dimensions
Width | 1 1/2 in |
Maximum Waist Size | 38 in |
Overall Length | 42 in |
Minimum Waist Size | 36 in |
Details
Item | Carhartt Reversible Belt |
Color | Black,Brown |
Belt Material | Full Grain Leather |
Buckle Material | Zinc Alloy |
Adjustment Type | Buckle |
Features | Reversible |
Style | Reversible Belt |
Reversable | Yes |
Buckle Design | Harness Buckle |
Buckle Finish | Nickler Roller |
Material Style | Solid |
Description
Carhartt Reversible Belt, Style Reversible Belt, Adjustment Type Buckle, Belt Material Full Grain Leather, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 42 in, Maximum Waist Size 38 in, Color Black,Brown, Reversable Yes, Buckle Design Harness Buckle, Buckle Finish Nickler Roller, Features Reversible, Material Style Solid, Minimum Waist Size 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Waste-Apron Welding 24 In. x 24 In. (92160)
- ELIDE FIRE Rated For ABC Type Fires Mono Ammonium Phosphate Dry Chemical Agent Not U S Coast Guard Approved (ELY6)
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, 2XL, PR (2UUD5)
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 100)
- CARHARTT Metal Keeper Belt, Black, 38" L, 1-1/2" W (A000551100109)
- CARHARTT Ratchet Belt, Black, 58" L, 1-3/8" W (A000549800118)
- CARHARTT Roller Buckle Belt, Black, 44" L, 1-1/2" W (A000556200112)
- CARHARTT Classic Buckle Belt, Black, 40" L, 1-1/2" W (A000550900110)
- CARHARTT Metal Keeper Belt, Brown, 38" L, 1-1/2" W (A000551120109)
- CARHARTT Classic Buckle Belt, Black, 50" L, 1-1/2" W (A000550900115)
- CARHARTT Reversible Belt, Black/Brown, 40"L, 1-1/2"W (A000550020110)
- Carhartt Belts