Shop All Work Jackets & Coats
Carhartt
Relaxed Fit Washed Duck Sherpa-Lined Utility Jacket, Black, Medium, REG
Mfr # 103826-BLKMREG
Zoro # G209130307
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hood Style Hooded
- Size Medium
- Lining Material Sherpa
- High Visibility No
- Color Black
Product Information
- Brand Carhartt
- MFR # 103826-BLKMREG
- Zoro # G209130307
- UPC # 192776194325
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | Medium |
Details
Hood Style | Hooded |
Lining Material | Sherpa |
High Visibility | No |
Color | Black |
Fabric Weight | 3.9 lb |
Type | REG |
Description
Customization may be available on this item, please contact the supplier for details. 12-ounce, 100% cotton ringspun washed duck - Sherpa lining in body - Quilted lining in sleeves - Cordura reinforced sleeve hem with inner rib knit cuff - Attached hood with low profile adjustment at hood hem - Center front zipper with inner and outer storm flap and snap closure - Two inside pockets - Two chest pockets with snap flap closure - Two lower front pockets - Pleated elbows - Pleated bi-swing back - Drop-tail hem - Adjustable drawcord bottom hem - Triple-stitched main seams - Back Length: Large Regular: 27 1/2 inches - Imported. Exclusive Trimming, Machine wash cold like colors, Do not bleach, Tumble dry low, Steam iron shell only, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Driveway All Trucks W/ Left Arrow Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-24130 (A-1824-24130)
- STAR Pump Head Assembly (2A-Z5564)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 9, Black, PR (A7127)
- SIGNMISSION OSHA SECURITY NOTICE, 5" Height, Decal, 7" x 5", Landscape, We Prosecute Shoplifters (OS-SN-D-57-L-11681)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size S (J140-BLK SML REG)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-BLK)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size L (J140-BLK LRG REG)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-211)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-211)
- CARHARTT Hooded Jacket, Men's, Zipper, Gray, L (104050-GVLLTLL)
- CARHARTT Men's Black Cotton Duck Coat size 3XL (C003-BLK 3XL REG)
- Carhartt Workwear and Protective Clothing