Shop All Work Jackets & Coats
Carhartt
Relaxed Fit Washed Duck Sherpa-Lined Jacket, Black, XL, REG
Mfr # 104392-BLKXLREG
Zoro # G409130374
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 3.98 lb
- Hood Style Hooded
- Lining Material Sherpa
- Color Black
- Type REG
Product Information
- Brand Carhartt
- MFR # 104392-BLKXLREG
- Zoro # G409130374
- UPC # 192776511092
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | XL |
Details
Fabric Weight | 3.98 lb |
Hood Style | Hooded |
Lining Material | Sherpa |
Color | Black |
Type | REG |
High Visibility | No |
Description
Customization may be available on this item, please contact the supplier for details. 12-ounce, 100% ring-spun washed cotton duck, Sherpa lining in body, quilted-nylon lining in sleeves, Attached sherpa-lined hood with hidden draw-cord closure, Left-chest pocket with zipper closure, Two inside pockets, Two sherpa-lined lower-front pockets, Pleated elbows, Inner-sleeve, rib-knit storm cuffs, Split-back construction, Pleated bi-swing back, Back length: Large Regular: 28 inches; Large Tall: 30 inches Exclusive Trimming, Machine wash warm separately, Do not bleach, Tumble dry low, Steam iron shell only, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Gas Cylinder Cabinet, 34-7/8" Hx30-1/8" W (491M88)
- MAPA Trident M286 40 Mil Unlined Latex Gloves wRolled Cuff (286319)
- PIP Seamless Knits Hotmill, 24 Oz, PK12 (43-552S)
- ALLEGRO INDUSTRIES Respirator Cleaning Pads, Alcohol, Individually Wrapped, 100 Per Pack (1001)
- CARHARTT OV2286 M RD Rilaxed Fitt LW Ins Vst (102286-I26)
- CARHARTT Blue Cotton Duck Coat size L (C003-DNY LRG REG)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BLK)
- CARHARTT OJ2208 M RD Rilaxed Fitt LW Ins Jkt (102208-001)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-BRN)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-I26)
- VIKING Tempest II Jacket, Blk/Charcoal Gray, XXL (838GC-XXL)
- Carhartt Workwear and Protective Clothing