Shop All Work Jackets & Coats
Carhartt
Relaxed Fit Duck Blanket-Lined Detroit Jacket, Carhartt Brown, Medium, REG
Mfr # 103828-BRNMREG
Zoro # G809129633
product price: $96.59
/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 3.26 lb
- Size Medium
- Color Carhartt Brown
- Hood Style Non-Hooded
- Type REG
Product Information
- Brand Carhartt
- MFR # 103828-BRNMREG
- Zoro # G809129633
- UPC # 192776183091
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | Medium |
Details
Fabric Weight | 3.26 lb |
Color | Carhartt Brown |
Hood Style | Non-Hooded |
Type | REG |
Lining Material | Blanket |
High Visibility | No |
Description
Customization may be available on this item, please contact the supplier for details. 12-ounce, 100% ringspun cotton duck , Updated blanket lining in body , Quilted nylon lining in sleeves , Corduroy-trimmed collar with under-collar snaps for optional hood , Left-chest pocket with zipper closure , Two inside pockets , Two lower front pockets , Snap adjustable cuffs and waist , Pleated bi-swing back enhances movement , Triple-stitched main seams , Back Length: Large Regular: 29 inches Exclusive Trimming, Machine wash cold like colors, Do not bleach, Tumble dry low, Steam iron shell only, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, GHS Gas Pressure, Vinyl, 16/Sheet (118834)
- PAULSON Heat Resistant Safety Goggles, Clear Anti-Fog Lens, A-TAC Wild Land Firefighter Series (510-WEB)
- 2W INTERNATIONAL Lime Yellow Body Warmer Vest, Large, Class 2 (360VC-2 L)
- ACCUFORM SHADOW SHAPES TOOL SHADOW LABEL PVR100BU (PVR100BU)
- CARHARTT Blue Cotton Duck Coat size XL (C003-DNY XLG REG)
- CARHARTT OV2286 M RD Rilaxed Fitt LW Ins Vst (102286-I26)
- CARHARTT OV2286 M RD Rilaxed Fitt LW Ins Vst (102286-I26)
- CARHARTT OV2286 W RD Insulated Vest (104315-N04)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size L Tall (J140-BRN LRG TLL)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-001)
- CARHARTT OC4293 M LseFit WshDck Shrp Lnd Coat (104293-BLK)
- Carhartt Work Jackets & Coats