Shop All Work Jackets & Coats
Carhartt
Rain Defender Relaxed Fit Lightweight Insulated Vest, Black, XL, REG
Mfr # 102286-001XLREG
Zoro # G609131003
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hood Style Non-Hooded
- Color Black
- Type REG
- Fabric Weight 0.94 lb
- High Visibility No
Product Information
- Brand Carhartt
- MFR # 102286-001XLREG
- Zoro # G609131003
- UPC # 889192359420
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | XL |
Details
Hood Style | Non-Hooded |
Color | Black |
Type | REG |
Fabric Weight | 0.94 lb |
High Visibility | No |
Lining Material | Unlined |
Description
Customization may be available on this item, please contact the supplier for details. 1.75-ounce, 100% nylon Cordura shell with Rain Defender , Nylon lining quilted to 100gram polyester insulation , Wind Fighter technology tames the wind , Mock-neck collar , Left-chest map pocket , Two lower-front pockets , Two inside pockets; one with zipper closure and one with hook-and-loop closure , Lower pockets have hidden snap closure , Drawcord adjustable hem , Triple-stitched main seams , Drop tail , Back length: Large Regular: 28 inches; Large Tall: 30 inches , Imported Exclusive Trimming, Machine wash cold, Do not bleach, Tumble dry low, Cool iron, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE Glove Clip, Red, 4 In. (3405)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, M, 12PK (1500KM)
- MCR SAFETY Gloves, M, PK12 (3613HM)
- TALON TRAX Size 6 Men's Steel Rubber Boot, Blue (445L28)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size L (J140-BLK LRG REG)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-001)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-BRN)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size L (J140-BRN LRG REG)
- CARHARTT Men's Brown Cotton Duck Coat size M (C003-BRN MED REG)
- CARHARTT Blue Cotton Duck Jacket size L Tall (J140-DNY LRG TLL)
- TINGLEY Workreation® Quilted Insulated Jacket, Size Men's Large, Collared, Black (J77013.LG)
- Carhartt Workwear and Protective Clothing