Shop All Flame Resistant & Arc Flash Pants
Carhartt
Pants, Blue, 42 x 32 In., 15.2 cal/cm2
Mfr # FRB13-DNM 42 32
Zoro # G3587857
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 42 in
- Material Trade Name 100% Cotton
- Inseam 32 in
- Fabric Weight 11.75 oz
- Maximum Waist Size 42 in
Product Information
- Brand Carhartt
- MFR # FRB13-DNM 42 32
- Zoro # G3587857
- UPC # 035481540080
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 42 x 32" |
Fits Waist Size | 42 in |
Maximum Waist Size | 42 in |
Tag Size | 42 x 32 |
Details
Item | Pants |
Material Trade Name | 100% Cotton |
Inseam | 32 in |
Fabric Weight | 11.75 oz |
Color | Blue |
Gender | Men's |
Features | Arc Resistant Button Closure at Waist, Brass Zipper Fly with Nomex(R) FR Zipper Tape, Carhartt Strong Triple Stitched Main Seams, Garment Washed for a Soft Finish and Reduced Shrinkage, Multiple Utility Pockets, Seat, Thigh and a Straight Leg Opening |
Standards | NFPA 2112, NFPA 70E |
Hazard Risk Category (HRC) | 2 |
ATPV Rating | 16 cal/sq cm |
Number of Pockets | 5 |
Arc Flash PPE Category | 2 |
Waist Closure | Button, Zipper |
Will Fit Over Boots | Yes |
Includes Cargo Pocket | No |
Description
ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11.75 oz, Features Arc Resistant Button Closure at Waist, Brass Zipper Fly with Nomex(R) FR Zipper Tape, Carhartt Strong Triple Stitched Main Seams, Garment Washed for a Soft Finish and Reduced Shrinkage, Multiple Utility Pockets, Seat, Thigh and a Straight Leg Opening, Gender Men's, Inseam 32 in, Pants, Material Trade Name 100 Percent Cotton, Maximum Waist Size 42 in, Number of Pockets 5, Size 42 x 32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY F20 Polycarbonate Face Shield Windows (29099)
- ERB SAFETY Safety Glasses, Clear, Hydrophobic, Clear Hydrophobic, Oleophobic, Scratch-Resistant (17451)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XS, 9" L, Black, PR (IEXT-IBLK-01-XS)
- REEBOK Athletic High-Top Shoe, M, 9 1/2, Gray (RB3404)
- CARHARTT Pants, Blue, 32 x 32 In., 15.2 cal/cm2 (FRB13-DNM 32 32)
- CARHARTT Pants, Blue, 32 x 30 In., 15.2 cal/cm2 (FRB13-DNM 32 30)
- CARHARTT Pants, Blue, 38 x 30 In., 15.2 cal/cm2 (FRB13-DNM 38 30)
- CARHARTT BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt (104205-DKH)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 36 34)
- CARHARTT BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt (104205-I26)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 42", Inseam 32", Green, Zipper (606-GR-42X32)
- Carhartt Arc Flash and Flame Resistant Clothing