Shop All Work Jackets & Coats
Carhartt
OV4277 W RlxdFit WshDck Lnd MckNck Vst
Mfr # 104224-BLK
Zoro # G302194060
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Draw Cord Has Adjustable Cord Lock, Three-Piece Hood Construction, Triple Stitched Main Seams
- Length 25 in
- Fabric Weight 12 oz
- Material 100% Cotton
- Number of Outside Pockets 3
Product Information
- Brand Carhartt
- MFR # 104224-BLK
- Zoro # G302194060
- UPC # 192776718378
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Length | 25 in |
Size | XS |
Size-Body Type | Regular |
Minimum Chest Size | 33 in |
Maximum Chest Size | 36 in |
Details
Includes | Draw Cord Has Adjustable Cord Lock, Three-Piece Hood Construction, Triple Stitched Main Seams |
Item | Insulated Vest |
Color | Black |
Fabric Weight | 12 oz |
Material | 100% Cotton |
Number of Outside Pockets | 3 |
Number of Inside Pockets | 2 |
Lining Material | Quilted Nylon |
Style | Vest |
Features | Drop-Tail, Sherpa Lining, Triple-Stitched Main Seams, Two Lower-Front Pockets and Two Interior Pockets, Zipper-Secured Chest Map Pocket |
Application | Manufacturing, Construction |
Includes Lining | Yes |
Reversable | No |
Cleaning and Care Instructions | Do Not Bleach, Do Not Dry Clean, Do Not Iron, Machine Wash Cold Gentle Cycle with Mild Detergent, Tumble Dry Low Remove Promptly |
Insulation Material | Quilted Nylon |
Pocket Locations | Chest Map, Interior, Lower-Front |
Insulated for Cold Conditions | Yes |
Temperature Rating | Not Rated |
Description
Insulated Vest, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Material 100 Percent Cotton, Style Vest, Includes Lining Yes, Lining Material Quilted Nylon, Includes Draw Cord Has Adjustable Cord Lock, Three-Piece Hood Construction, Triple Stitched Main Seams, Fabric Weight 12 oz, Front Closure Type Zipper, Number of Outside Pockets 3, Number of Inside Pockets 2, Length 25 in, Minimum Chest Size 33 in, Size-Body Type Regular, Size XS, Maximum Chest Size 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Hearing Protection Dispenser (EPDISP)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Green (463946)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18444)
- SUPERIOR GLOVE Tenactiv Glv, Pu Palm, Sz 9, PR (S13TAGPU-9)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-001)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-BLK)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 3XLT (J140-BLK 3XL TLL)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-BLK)
- CARHARTT OV2286 M RD Rilaxed Fitt LW Ins Vst (102286-I26)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-001)
- VIKING Windigo Jacket, Charcoal/Red, XL (910CR-XL)
- Carhartt Work Jackets & Coats