Shop All Work Jackets & Coats
Carhartt
OV4277 W RlxdFit WshDck Lnd MckNck Vst
Mfr # 104224-211
Zoro # G802194164
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Draw Cord Has Adjustable Cord Lock, Three-Piece Hood Construction, Triple Stitched Main Seams
- Number of Inside Pockets 2
- Lining Material Quilted Nylon
- Length 25 in
- Material 100% Cotton
Product Information
- Brand Carhartt
- MFR # 104224-211
- Zoro # G802194164
- UPC # 192776665900
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Length | 25 in |
Size | 2XL |
Size-Body Type | Regular |
Maximum Chest Size | 50 in |
Minimum Chest Size | 47 in |
Details
Includes | Draw Cord Has Adjustable Cord Lock, Three-Piece Hood Construction, Triple Stitched Main Seams |
Item | Insulated Vest |
Number of Inside Pockets | 2 |
Lining Material | Quilted Nylon |
Color | Brown |
Material | 100% Cotton |
Features | Drop-Tail, Sherpa Lining, Triple-Stitched Main Seams, Two Lower-Front Pockets and Two Interior Pockets, Zipper-Secured Chest Map Pocket |
Fabric Weight | 12 oz |
Style | Vest |
Number of Outside Pockets | 3 |
Application | Manufacturing, Construction |
Cleaning and Care Instructions | Do Not Bleach, Do Not Dry Clean, Do Not Iron, Machine Wash Cold Gentle Cycle with Mild Detergent, Tumble Dry Low Remove Promptly |
Insulation Material | Quilted Nylon |
Insulated for Cold Conditions | Yes |
Pocket Locations | Chest Map, Interior, Lower-Front |
Reversable | No |
Includes Lining | Yes |
Temperature Rating | Not Rated |
Description
Insulated Vest, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Material 100 Percent Cotton, Style Vest, Includes Lining Yes, Lining Material Quilted Nylon, Includes Draw Cord Has Adjustable Cord Lock, Three-Piece Hood Construction, Triple Stitched Main Seams, Fabric Weight 12 oz, Front Closure Type Zipper, Number of Outside Pockets 3, Number of Inside Pockets 2, Length 25 in, Minimum Chest Size 47 in, Size-Body Type Regular, Size 2XL, Maximum Chest Size 50 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (LA172G/9)
- BRADY Binder Holder, 4-1/2 In. D, 14 In. W (2014)
- PIP Polyurethane Coated Gloves, Palm Coverage, White, XL, 12PK (33-125/XL)
- ALLEGRO INDUSTRIES Tyvek Hood Breathing Air Blower Resp Sys (9221-02A)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-BLK)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-211)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-211)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BRN)
- CARHARTT Mock-Neck Vest, XL, Black (104277-BLKXLREG)
- CARHARTT Men's Black Cotton Coat size XLT (C003-BLK XLG TLL)
- CARHARTT Blue Cotton Duck Coat size XLT (C003-DNY XLG TLL)
- Carhartt Workwear