Shop All Belts
Carhartt
Metal Keeper Belt, Brown, 56" L, 1-1/2" W
Mfr # A000551120118
Zoro # G703474235
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Belt Material Full Grain Bridle Leather
- Style Metal Keeper Belt
- Reversable No
- Buckle Material Zinc Alloy
Product Information
Dimensions
Maximum Waist Size | 52 in |
Width | 1 1/2 in |
Minimum Waist Size | 50 in |
Overall Length | 56 in |
Details
Item | Carhartt Debossed Metal Keeper Belt |
Color | Brown |
Belt Material | Full Grain Bridle Leather |
Style | Metal Keeper Belt |
Reversable | No |
Buckle Material | Zinc Alloy |
Buckle Design | Harness Buckle |
Adjustment Type | Buckle |
Features | Debossed Metal Keeper |
Material Style | Solid |
Buckle Finish | Brass |
Description
Carhartt Debossed Metal Keeper Belt, Style Metal Keeper Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 56 in, Maximum Waist Size 52 in, Color Brown, Reversable No, Buckle Design Harness Buckle, Buckle Finish Brass, Features Debossed Metal Keeper, Material Style Solid, Minimum Waist Size 50 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Floor Marking Tape Indust, 1"x100', Clear (25-500-1100-602)
- CONDOR High Visibility Vest, Yellow/Green, L (53YN95)
- NOTRAX 60 ft. L x PVC Foam, 1/2" Thick (419R0036BL)
- LAB SAFETY SUPPLY Horizontal Glove Dispenser, PETG, 2 Boxes (3RZT3)
- CARHARTT Classic Buckle Belt, Brown, 44" L, 1-1/2" W (A000550920112)
- CARHARTT Metal Keeper Belt, Black, 42" L, 1-1/2" W (A000551100111)
- CARHARTT Roller Buckle Belt, Brown, 42" L, 1-1/2" W (A000556220111)
- CARHARTT Classic Buckle Belt, Black, 44" L, 1-1/2" W (A000550900112)
- CARHARTT Reversible Belt, Black/Brown, 42"L, 1-1/2"W (A000550020111)
- CARHARTT Classic Buckle Belt, Brown, 50" L, 1-1/2" W (A000550920115)
- ZEPPELINPRODUCTS ZeppelinProducts ECU-BOLPTCRC-TAN-42 ECU Concho Croc Tan Leather Belt; 42 Waist (ECU-BOLPTCRC-TAN-42)
- Carhartt Belts