Shop All Work Jackets & Coats
This Product is Discontinued
Carhartt
Men's Brown Cotton Jacket size XL (Discontinued)
Mfr # J130-211 XLG REG
Zoro # G0087866
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size XL
- Color Brown
- Material 100% Cotton Sandstone Duck
- Fabric Weight 12 oz
- Closure Type Zipper, Drawcord
Product Information
- Brand Carhartt
- MFR # J130-211 XLG REG
- Zoro # G0087866
- UPC # 035481802256
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | XL |
Length | 26 1/2 in |
Fits Chest Size | 46 in to 48 in |
Details
Item | Jacket |
Color | Brown |
Material | 100% Cotton Sandstone Duck |
Fabric Weight | 12 oz |
Closure Type | Zipper, Drawcord |
Gender | Men's |
Number of Pockets | 4-6 |
Lining Material | Quilted Flannel/Nylon |
Insulated | No |
Number of Inside Pockets | 2 |
Number of Outside Pockets | 2 |
Insulated for Cold Conditions | No |
Binding | Zipper |
Minimum Temperature | Above 32 Degrees F |
Description
Jacket, Gender Men's, Insulated for Cold Conditions No, Material 100 Percent Cotton Sandstone Duck, Fabric Weight 12 oz, Front Closure Type Zipper, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Brown, Length 26 1/2 in, Lining Material Quilted Flannel/Nylon, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.