Shop All Work Jackets & Coats
Carhartt
Men's Brown Cotton Hooded Duck Jacket size 5XL
Mfr # J140-BRN 5XL REG
Zoro # G4826482
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Fabric Weight 12 oz
- Type Hooded
- Style Hooded
- Material 100% Ring Spun Cotton Duck
Product Information
- Brand Carhartt
- MFR # J140-BRN 5XL REG
- Zoro # G4826482
- UPC # 035481215438
- Country of Origin United States
- Category Work Jackets & Coats
Dimensions
Size | 5XL Reg |
Fits Chest Size | 62 in to 64 |
Length | 28 1/2 in |
Maximum Chest Size | 64 in |
Minimum Chest Size | 62 in |
Size-Body Type | Regular |
Description
Hooded Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Brown, Length 28 1/2 in, Maximum Chest Size 64 in, Size-Body Type Regular, Temperature Rating Not Rated, Lining Material Nylon, Quilted Flannel, Size 5XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Lumber Flags, Red, 12" x 12" (10490)
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Gray (H-808SFV-UV)
- LABELMASTER Flammable Solid Placard, 1325, PK25 (ZEZ131325)
- SUPERIOR SMOKE Smoke Blower, HighOutp, 4000cfm, Aux Outlet (25L)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size 4XL (J140-BRN 4XL REG)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size 3XL (J140-BRN 3XL REG)
- CARHARTT Softshell Jacket, Men's, Zipper, Green, M (102199-MOSMREG)
- CARHARTT Softshell Jacket, Men's, Zipper, Green, XL (102199-MOSXLREG)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size XL (J140-BRN XLG REG)
- CARHARTT OJ2382 W SD Rilaxed Fitt HW Jkt (102382-001)
- CONDOR OUTDOOR PRODUCTS SUMMIT SOFTSHELL JACKET, BLACK, M (602-002-M)
- Carhartt Workwear