Shop All Work Jackets & Coats
Carhartt
Men's Brown Cotton Hooded Duck Jacket size 4XLT
Mfr # J140-BRN 4XL TLL
Zoro # G4826507
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material 100% Ring Spun Cotton Duck
- Fabric Weight 12 oz
- Closure Type Zipper
- Length 29 1/2 in
Product Information
- Brand Carhartt
- MFR # J140-BRN 4XL TLL
- Zoro # G4826507
- UPC # 035481216145
- Country of Origin United States
- Category Work Jackets & Coats
Dimensions
Size | 4XLT |
Length | 29 1/2 in |
Fits Chest Size | 58 in to 60 in |
Minimum Chest Size | 58 in |
Garment Length | Hip Length |
Size-Body Type | Tall |
Maximum Chest Size | 60 in |
Description
Hooded Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Brown, Length 29 1/2 in, Maximum Chest Size 60 in, Size-Body Type Tall, Temperature Rating Not Rated, Lining Material Nylon, Quilted Flannel, Size 4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Sun Shade, Hard Hat Protector, Breathable Mesh, Hi-Viz Yellow-Green, One Size Fits All (10098032)
- ALLEGRO INDUSTRIES Back Support, Nylon, Large (7115-03)
- KINCO Kinco 1787-L Frost breaker Form Fitting Thermal Gloves - Large (172664)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-535B)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size 3XLT (J140-BRN 3XL TLL)
- CARHARTT OC4293 M LseFit WshDck Shrp Lnd Coat (104293-BLK)
- CARHARTT OV2286 W RD Insulated Vest (104315-N04)
- CARHARTT Men's Black Cotton Duck Coat size L (C003-BLK LRG REG)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BRN)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size 2XL (J140-BRN XXL REG)
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG L (JD20ND RG L)
- Carhartt Work Jackets & Coats