Shop All Work Jackets & Coats
Carhartt
Men's Brown Cotton Duck Coat size M
Mfr # C003-BRN MED REG
Zoro # G4637981
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material 100% Ring Spun Cotton Duck
- Fabric Weight 12 oz
- Closure Type Zipper
- Length 36 1/4 in
Product Information
- Brand Carhartt
- MFR # C003-BRN MED REG
- Zoro # G4637981
- UPC # 035481741425
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | R/M |
Length | 36 1/4 in |
Fits Chest Size | 38 in to 40 in |
Maximum Chest Size | 40 in |
Size-Body Type | Regular |
Minimum Chest Size | 38 in |
Description
Coat, Garment Type Jacket, Length Type Hip, Gender Men's, Style Traditional Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Corduroy Trimmed, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Brown, Length 36 1/4 in, Maximum Chest Size 40 in, Size-Body Type Regular, Temperature Rating Not Rated, Lining Material Quilted Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSIDE Size 8 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX080XXX)
- NMC Caution Do Not Operate Without Guards In Place Sign (C15P)
- GUARDIAN EQUIPMENT Wood/Metal Roof Anchor, 10-3/4inLx3inW (00455)
- HONEYWELL SALISBURY Arc Flash Clothing Kits (SKCP8RGL-WB)
- CARHARTT Men's Brown Cotton Duck Coat size XL (C003-BRN XLG REG)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-001)
- CARHARTT OC4293 M LseFit WshDck Shrp Lnd Coat (104293-BLK)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 2XL (J140-BLK XXL REG)
- CARHARTT Hooded Jacket, Men's, Zipper, Gray, L (104050-GVLLTLL)
- CARHARTT Men's Black Cotton Coat size XLT (C003-BLK XLG TLL)
- CONDOR OUTDOOR PRODUCTS SUMMIT SOFTSHELL JACKET, OLIVE DRAB, XS (602-001-XS)
- Carhartt Workwear