Shop All Work Jackets & Coats
Carhartt
Men's Brown Cotton Duck Coat size 2XLT
Mfr # C003-BRN XXL TLL
Zoro # G4856153
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material 100% Ring Spun Cotton Duck
- Fabric Weight 12 oz
- Closure Type Zipper
- Length 40 1/8 in
Product Information
- Brand Carhartt
- MFR # C003-BRN XXL TLL
- Zoro # G4856153
- UPC # 035481741494
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | 2XLT |
Length | 40 1/8 in |
Fits Chest Size | 50 in to 52 in |
Minimum Chest Size | 50 in |
Size-Body Type | Tall |
Maximum Chest Size | 52 in |
Description
Coat, Garment Type Jacket, Length Type Hip, Gender Men's, Style Traditional Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Corduroy Trimmed, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Brown, Length 40 1/8 in, Maximum Chest Size 52 in, Size-Body Type Tall, Temperature Rating Not Rated, Lining Material Quilted Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI LED 3-Stage Safety Baton, LED Color Red (2000)
- PIONEER Traffic Coverall, Hi-Vis, Yw, Polyester, 4XL (V1070160U-4XL)
- HEXARMOR Cut-Resistant Gloves, M, PR (3092-M (8))
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113055)
- CARHARTT Men's Brown Cotton Duck Coat size L Tall (C003-BRN LRG TLL)
- CARHARTT Men's Brown Cotton Duck Coat size XLT (C003-BRN XLG TLL)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-001)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-I26)
- CARHARTT Blue Cotton Duck Coat size XL (C003-DNY XLG REG)
- CARHARTT Men's Brown Cotton Duck Coat size 2XL (C003-BRN XXL REG)
- REFRIGIWEAR Jacket Iron-Tuff Polar Jacket Navy 2Xl (0322RNAV2XL)
- Carhartt Workwear