Shop All Work Jackets & Coats
Carhartt
Men's Blue Cotton Hooded Jacket size XLT
Mfr # J131-DNY XLG TLL
Zoro # G4267934
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material 100% Ring Spun Cotton Duck
- Fabric Weight 12 oz
- Closure Type Zipper, Drawcord
- Length 28 1/2 in
Product Information
- Brand Carhartt
- MFR # J131-DNY XLG TLL
- Zoro # G4267934
- UPC # 035481386916
- Country of Origin United States
- Category Work Jackets & Coats
Dimensions
Size | XLT |
Length | 28 1/2 in |
Fits Chest Size | 46 in to 48 in |
Details
Item | Jacket |
Color | Blue |
Material | 100% Ring Spun Cotton Duck |
Fabric Weight | 12 oz |
Closure Type | Zipper, Drawcord |
Gender | Men's |
Number of Pockets | 4 |
Number of Outside Pockets | 2 |
Style | Hooded |
Lining Material | 100% Polyester Thermal |
Insulated | Yes |
Number of Inside Pockets | 2 |
Includes | Attached Thermal Hood with Drawcord |
Type | Hooded |
Insulated for Cold Conditions | Yes |
Binding | Metal Zipper |
Water-Resistant | Water Repellant |
Description
Hooded Jacket, Gender Men's, Insulated for Cold Conditions Yes, Material 100 Percent Ring Spun Cotton Duck, Fabric Weight 12 oz, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Blue, Length 28 1/2 in, Lining Material 100 Percent Polyester Thermal, Size XL Tall, Includes Attached Thermal Hood with Drawcord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Hearing Protection Required Sign (C513PB)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, L (10026002)
- MILWAUKEE TOOL Cut Level 1 Dipped Gloves - Large (ML48-22-8902)
- GLOBAL INDUSTRIAL Polypropylene Bouffant Cap, 24, White, 100/Bag (708192B)
- CARHARTT Men's Blue Cotton Hooded Jacket size 2XLT (J131-DNY XXL TLL)
- CARHARTT Blue Cotton Duck Jacket size 3XL (J140-DNY 3XL REG)
- CARHARTT OJ2208 M RD Rilaxed Fitt LW Ins Jkt (102208-001)
- CARHARTT Blue Cotton Duck Jacket size 4XL (J140-DNY 4XL REG)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-211)
- CARHARTT Blue Cotton Duck Coat size M (C003-DNY MED REG)
- 2W INTERNATIONAL Freezer Jacket, 4X-Large, Blue (FJ-30 4XL)
- Carhartt Workwear