Shop All Rain Jackets
Carhartt
Men's Black Nylon Rain Jacket size XL
Mfr # J162-001 XLG REG
Zoro # G3920244
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Nylon
- Gender Men's
- Lining Material Polyester Mesh
- Liner Material 100% Polyester
Product Information
- Brand Carhartt
- MFR # J162-001 XLG REG
- Zoro # G3920244
- UPC # 886859149356
- Country of Origin Multiple
- Category Rain Jackets
Dimensions
Size | R/XL |
Rainwear Size | XL |
Fits Chest Size | 46 in to 48 in |
Details
Item | Jacket |
Color | Black |
Material | 100% Nylon |
Gender | Men's |
Lining Material | Polyester Mesh |
Liner Material | 100% Polyester |
Rainwear Color | Black |
Rainwear Closure Type | Zipper |
Closure Type | Zipper |
Shop By | Closeouts |
Water-Resistant | Yes |
Description
XL, Black, Rainwear Closure Type Zipper, Fits Chest Size 46 in to 48 in, Men's, Rain Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Mesh Vest, Reflective Stripe, Orange (55125)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (567P STD BLU)
- REFRIGIWEAR Coverall Minus 50 Suit Navy Large (0344RNAVLAR)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-06-0080)
- CARHARTT Men's Black Nylon Rain Jacket size L Tall (J162-001 LRG TLL)
- CARHARTT Men's Black Nylon Rain Jacket size L (J162-001 LRG REG)
- CARHARTT Men's Black Nylon Rain Jacket size M (J162-001 MED REG)
- CARHARTT Heavy Weight Rain Jacket, Men's, Zipper, L (104670-BLKLTLL)
- CARHARTT High Visibility Rain Jacket, Green, M (105300-BLMMREG)
- CARHARTT Heavy Weight Rain Jacket, Men's, Zipper, XL (104670-BLKXLREG)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, M (70129_310-M)
- Carhartt Workwear and Protective Clothing