Shop All Work Jackets & Coats
Carhartt
Loose Fit Washed Duck Sherpa Lined Jacket, Black, Medium, REG
Mfr # 104292-BLKMREG
Zoro # G809129404
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type REG
- Fabric Weight 2.98 lb
- Hood Style Hooded
- Color Black
- Size Medium
Product Information
- Brand Carhartt
- MFR # 104292-BLKMREG
- Zoro # G809129404
- UPC # 192776469010
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | Medium |
Details
Type | REG |
Fabric Weight | 2.98 lb |
Hood Style | Hooded |
Color | Black |
Lining Material | Sherpa |
High Visibility | No |
Description
Customization may be available on this item, please contact the supplier for details. 12-ounce, 100% ring-spun washed cotton duck - Sherpa lining in body and quilted-nylon lining in sleeves - Attached three-piece hood - Bi-swing back for ease of movement - Chest map pocket, two lower-front pockets and two interior pockets - Drop-tail adds coverage - Triple-stitched main seams - Back length: 26.75 inches - Imported. Exclusive Trimming, Machine wash warm like colors, Do not bleach, Tumble dry medium, Steam iron shell only, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carabiner Magnet Ring, 3", Black, PK6 (72103-6)
- GREASE MONKEY HONEYCOMB DIPPED GLOVE M (25546-26)
- HONEYWELL NORTH Fendall® Porta Stream II Portable Eyewash Station - 16 Gallon With Solution (32-000200-0000)
- SUPERIOR GLOVE Leather Gloves, Tan, Glove Size L, PR (378CXGOB-L)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size 5XL (J140-BRN 5XL REG)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BLK)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-BRN)
- CARHARTT Men's Black Cotton Coat size 3XLT (C003-BLK 3XL TLL)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 3XLT (J140-BLK 3XL TLL)
- CARHARTT Hooded Jacket, Men's, Zipper, Gray, L (104050-GVLLREG)
- CONDOR OUTDOOR PRODUCTS SUMMIT SOFTSHELL JACKET, OLIVE DRAB, S (602-001-S)
- Carhartt Workwear and Protective Clothing