Shop All Hoodies and Sweatshirts
Carhartt
Loose Fit Midweight Hooded Shamrock Graphic Sweatshirt, Jade Heather, 2XL, TLL
Mfr # 105707-GA02XLTLL
Zoro # G409128746
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Jade Heather
- Fabric Weight 1.504 lb
- Features Unlined
- Style Hooded
- Size-Body Type TLL
Product Information
- Brand Carhartt
- MFR # 105707-GA02XLTLL
- Zoro # G409128746
- UPC # 195836648905
- Country of Origin Honduras
- Category Hoodies and Sweatshirts
Dimensions
Size | 2XL |
Size-Body Type | TLL |
Details
Color | Jade Heather |
Fabric Weight | 1.504 lb |
Features | Unlined |
Style | Hooded |
Fit | Loose |
Description
Customization may be available on this item, please contact the supplier for details. Exclusive trimming, Turn garment inside out, Machine wash warm like colors, Non chlorine bleach , Tumble dry low , Do not use fabric softeners, Cool iron, Do not iron ornamentation, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 4XL (AG12-CV-4XL-NG)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-M)
- MONTOUR LINE Sign 22 x 28 in. H Pol. Brass, WET FLOOR PLEASE BE CAREFUL (FS200-2228-H-PB-WETFLRDBL)
- ULTRATECH Inlet Guard, 48 In. L, 36 In. W, 18 In. H (9397)
- CARHARTT Hooded Swtshrt, Blk, 50Cotton/50PET, L (K121-BLK LRG REG)
- CARHARTT TS4078 M RD LseFit MW Lnd FZip Swtshrt (104078-001)
- CARHARTT TS0614 M RD LseFit HW FZip Swtshrt (100614-001)
- CARHARTT Hooded Swtshrt, Nvy, 50Cotton/50PET, XL (K122-472 XLG TLL)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-472)
- CARHARTT TS0614 M RD LseFit HW FZip Swtshrt (100614-472)
- SAFETYSHIRTZ Basic High Visibility Hoodie, Orange, XL (01010103XL)
- Carhartt Hoodies and Sweatshirts