Shop All Work Shirts
Carhartt
Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Black, Large, REG
Mfr # K87-BLKLREG
Zoro # G209150749
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 0.675 lb
- Features Loose Fit
- Type Crewneck
- Lining Material Unlined
- Size-Body Type REG
Product Information
- Brand Carhartt
- MFR # K87-BLKLREG
- Zoro # G209150749
- UPC # 35481046728
- Country of Origin Guatemala
- Category Work Shirts
Dimensions
Size | Large |
Size-Body Type | REG |
Details
Item | Short Sleeve Pocket T-Shirt |
Color | Black |
Fabric Weight | 0.675 lb |
Features | Loose Fit |
Type | Crewneck |
Lining Material | Unlined |
Description
Customization may be available on this item, please contact the supplier for details. 6.75-ounce, Solids: 100% cotton; Heather Gray: 90% cotton/ 10% polyester; All other heathers , neps, Brite Lime and Brite Orange: 60% cotton/ 40% polyester , Rib-knit crewneck , Side-seamed construction minimizes twisting , Left-chest pocket with sewn-on Carhartt label , Tagless neck label , Imported Exclusive Trimming, Machine wash warm like colors, Non-Chlorine Bleach, Tumble dry medium, Warm Iron, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Wrong Way Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-6172-HI_18x12 (T1-6172-HI_18x12)
- MSA SAFETY Full Body Harness, XS, Nylon (10194888)
- BRADY Pipe Marker, Return, Yellow, 4 to 6 In (4119-D)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, L (O44122)
- CARHARTT T-Shirt, Navy, 2XL (K87-NVY XXL REG)
- CARHARTT Womens WK87 Wrkwr Pocket T-Shirt Lmtd Tm Colors, S (103067-R60SREG)
- CARHARTT TK0126 M Loose Fit HW LS Pocket T-Shirt (K126-BLK)
- CARHARTT T-Shirt, Desert, 2XL (K87-DES XXL REG)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, XL (K126-HGY XLG REG)
- CARHARTT T-Shirt, Navy, M (K87-NVY MED REG)
- CARHARTT Short Sleeve Henley, Navy, XL (K84-NVY XLG REG)
- Carhartt Work Shirts