Shop All Work Shirts
Carhartt
Loose Fit Heavyweight Short-Sleeve Pocket Henley T-Shirt, Port, 2XL, REG
Mfr # K84-PRT2XLREG
Zoro # G309150571
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Port
- Fabric Weight 0.9 lb
- Features Loose Fit
- Lining Material Unlined
Product Information
- Brand Carhartt
- MFR # K84-PRT2XLREG
- Zoro # G309150571
- UPC # 35481493287
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Details
Color | Port |
Fabric Weight | 0.9 lb |
Features | Loose Fit |
Lining Material | Unlined |
Type | REG - Henley |
Description
Customization may be available on this item, please contact the supplier for details. Exclusive Trimming, Machine wash warm like colors, Non-Chlorine Bleach, Tumble dry medium, Warm Iron, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Protective Eyewear, Clear Anti-scratch & Anti-fog (12163-00000-20)
- EAGLE MFG Spill Containment Berm, 32-1/4 in.L (T8102)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470K81 (470K81)
- XPANDIT Xpandit Expandable Plastic Barricade (XPANDIT)
- CARHARTT T-Shirt, Heather Gray, 4XL (K87-HGY 4XL REG)
- CARHARTT T-Shirt, Navy, M (K87-NVY MED REG)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, L (K126-HGY LRG REG)
- CARHARTT K570 6-oz. Pique Contract. Wk Polo (K570-BLKLTLL)
- CARHARTT Long Sleeve Henley, Black, 2XL (K128-BLK XXL TLL)
- CARHARTT Long Sleeve T-Shirt, Navy, M (K126-NVY MED REG)
- PROPPER T-Shirt, Mens, XL, White, PK3 (F53060U100XL)
- Carhartt Workwear