Shop All Work Shirts
Carhartt
Loose Fit Heavyweight Short-Sleeve Pocket Dog Graphic T-Shirt, Jade Heather, Small, REG
Mfr # 105716-GA0SREG
Zoro # G109149980
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Small
- Color Jade Heather
- Fabric Weight 0.492 lb
- Features Loose Fit
- Type REG - Crewneck
Product Information
- Brand Carhartt
- MFR # 105716-GA0SREG
- Zoro # G109149980
- UPC # 195836551212
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | Small |
Details
Color | Jade Heather |
Fabric Weight | 0.492 lb |
Features | Loose Fit |
Type | REG - Crewneck |
Lining Material | Unlined |
Description
Customization may be available on this item, please contact the supplier for details. Exclusive trimming, Turn garment inside out, Machine wash warm like colors, Non chlorine bleach , Tumble dry low , Do not use fabric softeners, Cool iron, Do not iron ornamentation, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Navy Shop Coat 65/35 Twill (KT30NV RG 36)
- ALLEGRO INDUSTRIES Three Speed Carpet Dryer Blower, 951903 (9519-03)
- SHOWA Chemical Resistant Gloves, Nitrile, M, PR (730-08-V)
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim (SV22-2ZGM-L)
- CARHARTT Long Sleeve Henley, Navy, L (K128-NVY LRG TLL)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, L (K126-HGY LRG REG)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, XLT (K126-HGY XLG TLL)
- CARHARTT Long Sleeve Henley, Navy, XL (K128-NVY XLG REG)
- CARHARTT T-Shirt, Navy, S (K87-NVY SML REG)
- CARHARTT T-Shirt, Black, S (K87-BLK SML REG)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Lime, Non-Certified, L (8091)
- Carhartt Workwear and Protective Clothing