Shop All Work Shirts
Carhartt
Long Sleeved Shirt Henley, Nvy, 100 per. Ctn Jersey, S
Mfr # K128-NVY SML REG
Zoro # G3902123
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fabric Weight 6.75 oz
- Fits Chest Size 34 in to 36 in
- Fit Loose Fit
- Pockets 1
Product Information
- Brand Carhartt
- MFR # K128-NVY SML REG
- Zoro # G3902123
- UPC # 035481294402
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Length | 31 1/4 in |
Maximum Chest Size | 36 in |
Minimum Chest Size | 34 in |
Maximum Neck Size | 9.5 in |
Size-Body Type | Regular |
Minimum Neck Size | 7.5 in |
Description
Long Sleeve Henley, Gender Men's, Style Henley, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Loose Fit, Color Navy, Sleeve Type Long, Size S, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Length 31 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash, Collar Style Henley Collar, Cuff Style Knit, Features Sideseam Construction, Pocket Locations Left Chest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Latitude HD 11' Single Web SRL: Carabiner, Snap Hook (FS-FSP1411-W)
- FLANGE WIZARD Flange Wizard 496-72810 Radius Marker Extra Large (496-72810)
- NOTRAX Knee RX Kneeling Mat, Rubber Bottom, Nitrile/PVC Kneeling Pad, Handle, 12 in L x 22 in W, Black (951S1222BL)
- BDG Leather Gloves, Goatskin Palm (20-1-10699-XL)
- CARHARTT Long Sleeve Henley, Black, 2XL (K128-BLK XXL TLL)
- CARHARTT Long Sleeve Henley, Black, L (K128-BLK LRG REG)
- CARHARTT Long Sleeve Henley, Black, XL (K128-BLK XLG REG)
- CARHARTT WMNS WK87 Wrkwr Pocket T-Shirt Lmtd Tm Colors (103067-Y24 REG S)
- CARHARTT TK0126 M Loose Fit HW LS Pocket T-Shirt (K126-BLK)
- CARHARTT Long Sleeve Henley, Navy, M (K128-NVY MED REG)
- DICKIES Work Shirt, Long Sleeve, Black Red, LT (5524BR TL L)
- Carhartt Workwear and Protective Clothing