Shop All Work Shirts
Carhartt
Long Sleeve T-Shirt, Navy, 2XL
Mfr # K126-NVY XXL REG
Zoro # G0094525
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cotton
- Fabric Weight 6.75 oz
- Fits Chest Size 50 in to 52 in
- Fit Loose Fit
- Pockets 1
Product Information
- Brand Carhartt
- MFR # K126-NVY XXL REG
- Zoro # G0094525
- UPC # 035481107900
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Length | 32 1/4 in |
Minimum Chest Size | 52 in |
Size-Body Type | Regular |
Minimum Neck Size | 7.5 in |
Maximum Chest Size | 52 in |
Maximum Neck Size | 9.5 in |
Details
Item | Long Sleeve Pocket T-Shirt |
Color | Navy |
Material | Cotton |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | Sideseam Construction |
Gender | Men's |
Closure Type | Pullover |
Type | T-Shirt |
Style | T-Shirt |
Tag-less | Yes |
Cleaning and Care Instructions | Do Not Dry Clean, Machine Wash, Non Chlorine Bleach, Tumble Dry Medium, Warm Iron |
Series | K126 |
Cuff Style | Knit |
Pocket Locations | Left Chest |
Description
Long Sleeve T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Loose Fit, Color Navy, Sleeve Type Long, Size 2XL, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 52 in, Minimum Chest Size 52 in, Length 32 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Do Not Dry Clean, Machine Wash, Non Chlorine Bleach, Tumble Dry Medium, Warm Iron, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Antifreeze Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0331-ND_10X7)
- ALPHA PRO TECH Critical Cover® SureGrip® Shoe Covers, Anti-Skid, XL, Blue, PK300 (SH-X1223-B)
- PLASTICS R UNIQUE Parking Block, Ultra Yel, 6 ft., 3"H, Spikes (ULTRA3672PBY-SPIKES)
- HONEYWELL HOWARD LEIGHT Laser Lite Disposable Corded Earplugs, Foam, Contoured-T Shape, NRR 32 dB, Magenta/Yellow, 5 Pairs (LL-5-30)
- CARHARTT Long Sleeve T-Shirt, Navy, XLT (K126-NVY XLG TLL)
- CARHARTT Long Sleeve T-Shirt, Navy, 2XLT (K126-NVY XXL TLL)
- CARHARTT Long Sleeve T-Shirt, Navy, XL (K126-NVY XLG REG)
- CARHARTT Long Sleeve Henley, Black, XL (K128-BLK XLG TLL)
- CARHARTT Long Sleeve Henley, Navy, 3XL (K128-NVY 3XL REG)
- CARHARTT K570 6-oz. Pique Contract. Wk Polo (K570-BLKLTLL)
- BOCONI BOCONI 213-9717 Bryant LTE Slim Double Buckle Messenger in Heather Brown (213-9717)
- Carhartt Workwear and Protective Clothing