Shop All Work Shirts
Carhartt
Long Sleeve T-Shirt, Heather Gray, 2XL
Mfr # K126-HGY XXL REG
Zoro # G0094421
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Cotton/Polyester
- Fits Chest Size 50 in to 52 in
- Fabric Weight 6.75 oz
- Fit Loose Fit
Product Information
- Brand Carhartt
- MFR # K126-HGY XXL REG
- Zoro # G0094421
- UPC # 035481217111
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Length | 32 1/4 in |
Maximum Chest Size | 52 in |
Minimum Chest Size | 52 in |
Minimum Neck Size | 7.5 in |
Size-Body Type | Regular |
Maximum Neck Size | 9.5 in |
Details
Item | Long Sleeve Pocket T-Shirt |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | Sideseam Construction |
Gender | Men's |
Closure Type | Pullover |
Type | T-Shirt |
Style | T-Shirt |
Cleaning and Care Instructions | Do Not Dry Clean, Machine Wash, Non Chlorine Bleach, Tumble Dry Medium, Warm Iron |
Cuff Style | Knit |
Pocket Locations | Left Chest |
Tag-less | Yes |
Series | K126 |
Description
Long Sleeve T-Shirt, Gender Men's, Style T-Shirt, Material Cotton/Polyester, Fabric Weight 6.75 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Loose Fit, Color Gray, Sleeve Type Long, Size 2XL, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 52 in, Minimum Chest Size 52 in, Length 32 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Do Not Dry Clean, Machine Wash, Non Chlorine Bleach, Tumble Dry Medium, Warm Iron, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMEX X3, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, Clear (GPX344100)
- HEAT FACTORY Beanie Cap, Black, Universal (586-BK)
- ZORO SELECT Pin Lug, FNSTxMNST, 2-1/2 Inx1-1/2 In (3LZ41)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-EL)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, XL (K126-HGY XLG REG)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, M (K126-HGY MED REG)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, L (K126-HGY LRG REG)
- CARHARTT Short Sleeve Henley, Navy, 2XL (K84-NVY XXL TLL)
- CARHARTT T-Shirt, Navy, 3XLT (K87-NVY 3XL TLL)
- CARHARTT T-Shirt, Black, 3XL (K87-BLK 3XL REG)
- BOTRON CO White Lightweight ESD Smock Large (B7334)
- Carhartt Workwear