Shop All Work Shirts
Carhartt
Long Sleeve T-Shirt, Black, XL
Mfr # K126-BLK XLG REG
Zoro # G0094367
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton
- Fits Chest Size 46 in to 48 in
- Fabric Weight 6.75 oz
- Fit Loose Fit
Product Information
- Brand Carhartt
- MFR # K126-BLK XLG REG
- Zoro # G0094367
- UPC # 035481107771
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Length | 31 1/4 in |
Maximum Neck Size | 9.5 in |
Minimum Neck Size | 7.5 in |
Maximum Chest Size | 48 in |
Size-Body Type | Regular |
Minimum Chest Size | 48 in |
Details
Item | Long Sleeve Pocket T-Shirt |
Color | Black |
Material | Cotton |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | Sideseam Construction |
Gender | Men's |
Closure Type | Pullover |
Style | T-Shirt |
Type | Long |
Pocket Locations | Left Chest |
Series | K126 |
Cuff Style | Knit |
Tag-less | Yes |
Cleaning and Care Instructions | Do Not Dry Clean, Machine Wash, Non Chlorine Bleach, Tumble Dry Medium, Warm Iron |
Description
Long Sleeve T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Loose Fit, Color Black, Sleeve Type Long, Size XL, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 48 in, Minimum Chest Size 48 in, Length 31 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Do Not Dry Clean, Machine Wash, Non Chlorine Bleach, Tumble Dry Medium, Warm Iron, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECUR-ID Personal Property Bag, 19 x 20 In, PK250 (PVL1920)
- SALISBURY Switchboard Mat, Black, 2ft. 6" x 9ft. (M30-3Y)
- CONDOR Safety Vest, Yellow/Green, L, Hook-and-Loop (491R85)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (THT-21-423)
- CARHARTT Long Sleeve T-Shirt, Black, M (K126-BLK MED REG)
- CARHARTT Long Sleeve T-Shirt, Black, LT (K126-BLK LRG TLL)
- CARHARTT Long Sleeve T-Shirt, Black, 2XL (K126-BLK XXL REG)
- CARHARTT Long Sleeve Henley, Navy, 2XL (K128-NVY XXL TLL)
- CARHARTT T-Shirt, Black, 3XL (K87-BLK 3XL REG)
- CARHARTT T-Shirt, Navy, 2XL (K87-NVY XXL TLL)
- BERNE Performance Short Sleeve Pocket Tee, 4XL (BSM38)
- Carhartt Workwear