Shop All Work Shirts
Carhartt
Long Sleeve Henley, Black, 2XL
Mfr # K128-BLK XXL REG
Zoro # G0094692
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cotton
- Fits Chest Size 50 in to 52 in
- Fabric Weight 6.75 oz
- Fit Loose Fit
- Pockets 1
Product Information
- Brand Carhartt
- MFR # K128-BLK XXL REG
- Zoro # G0094692
- UPC # 035481106965
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Length | 32 1/4 in |
Maximum Neck Size | 9.5 in |
Maximum Chest Size | 52 in |
Minimum Chest Size | 50 in |
Minimum Neck Size | 7.5 in |
Size-Body Type | Regular |
Description
Long Sleeve Henley, Gender Men's, Style Henley, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Loose Fit, Color Black, Sleeve Type Long, Size 2XL, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Length 32 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash, Collar Style Henley Collar, Cuff Style Knit, Features Sideseam Construction, Pocket Locations Left Chest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT FOOTWEAR Work Boots, Composite, Men, 8, M, Black, PR (P89955)
- HONEYWELL NORTH Howard Leight„¢ LPF-30 Maximum Lite® Ear Plugs, Disposable, NRR 30, Corded, 100 Pairs/Box (LPF-30)
- NMC Danger Do Not Start This Equipment Tag, Pk25 (RPT173)
- VIKING Torrent Boot Zip Pant, Black, S (828P-S)
- CARHARTT Long Sleeve Henley, Black, XL (K128-BLK XLG TLL)
- CARHARTT Long Sleeved Shirt Henley, Nvy, 100 per. Ctn Jersey, S (K128-NVY SML REG)
- CARHARTT Long Sleeve Henley, Navy, 2XL (K128-NVY XXL TLL)
- CARHARTT Short Sleeve Henley, Navy, L (K84-NVY LRG REG)
- CARHARTT Long Sleeve T-Shirt, Black, LT (K126-BLK LRG TLL)
- CARHARTT T-Shirt, Navy, S (K87-NVY SML REG)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, Non-Certified, XL (8091)
- Carhartt Workwear and Protective Clothing