Shop All Composite Toe Boots and Shoes
Carhartt
Logger Boots, Mn, Composite, 8In, 9M, PR
Mfr # CML8360 9M
Zoro # G8631192
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Chemical Resisting Sole Yes
Product Information
- Brand Carhartt
- MFR # CML8360 9M
- Zoro # G8631192
- UPC # 847816038489
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | M |
Height | 8 in |
Heel Height | 1/2 in |
Width | M |
Overall Height | 8 in |
Size (PRINT) | 9 |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number CML8360, Toe Cap Material Composite, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 3/4" wide x 500" Magenta Labeling Tape (T-75-Magenta)
- ZEP-PRO Zep-Pro UAU-BOLPS-CRZ-LBR-38 Auburn Tigers Concho Emblem Crazyhorse Leather Belt Size 38 (UAU-BOLPS-CRZ-LBR-38)
- MOON AMERICAN Fire Hose Female Swivel X Male Solid Adapter - 2-1/2 NH Female X 2-1/2 NPT Male - Brass (363-2522561)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0025YB)
- CARHARTT Logger Boots, Mn, Composite, 8In, 10M, PR (CML8360 10M)
- CARHARTT Logger Boots, Mn, Composite, 8In, 9-1/2M, PR (CML8360 9.5M)
- CARHARTT Logger Boots, Mn, Composite, 8In, 13M, PR (CML8360 13M)
- CARHARTT Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 95M)
- CARHARTT Wrk Boots, Mens, 14, W, Insulated, Drk Brn, PR (CMF8389-14W)
- CARHARTT Size 10-1/2 W Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Composite Toe Waterproof Work Boot (GB00473 W 105)
- Carhartt Composite Toe Boots and Shoes