Shop All Composite Toe Boots and Shoes
Carhartt
Logger Boots, Mn, Composite, 8In, 10M, PR
Mfr # CML8360 10M
Zoro # G8631217
product price: $194.99
/pr
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- For Outdoor Traction Yes
Product Information
- Brand Carhartt
- MFR # CML8360 10M
- Zoro # G8631217
- UPC # 847816038502
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | M |
Height | 8 in |
Heel Height | 1/2 in |
Width | M |
Size (PRINT) | 10 |
Overall Height | 8 in |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 10, Static Dissipative No, Style Number CML8360, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-S)
- BRADY Ammonia Pipe Marker, HTRS, 3 to 5In (90410)
- NMC Danger Equipment Locked Out Tag, Pk25 (LOTAG17ST)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D725)
- CARHARTT Logger Boots, Mn, Composite, 8In, 9-1/2M, PR (CML8360 9.5M)
- CARHARTT Logger Boots, Mn, Composite, 8In, 13M, PR (CML8360 13M)
- CARHARTT Logger Boots, Mn, Composite, 8In, 9M, PR (CML8360 9M)
- CARHARTT Size 9W Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- CARHARTT Size 13 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- CARHARTT Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 11M)
- AVENGER SAFETY FOOTWEAR Size 10.5 FRAMER CT, MENS PR (A7228-10.5W)
- Carhartt Foot Protection