Shop All Knee Pads
Carhartt
Knee Pads, Acidic Green, Medium,
Mfr # 103193-320M
Zoro # G609150462
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 0.46 lb
- Color Acidic Green
Product Information
Dimensions
Elbow and Knee Pad Size | Medium |
Details
Fabric Weight | 0.46 lb |
Color | Acidic Green |
Description
Customization may be available on this item, please contact the supplier for details. Main: PORON XRD polyurethane foam and polyester; Top layer: Thermoplastic polyurethane film. XRD Protection for durability and comfort. Compatible with double front pants and bibs. Suitable for home laundry but not industrial washers or dryers. Size small fits waist size 28-30; Size medium fits waist size 32-36; Size large fits waist size 38 and up. Imported
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Knit Gloves, 15 ga Thick, M, Yellow Cuff, PR (19-007/M)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44315)
- CHEF DESIGNS Unisex Black Skull Cap (HP70BK RG L)
- HOT RODS Winter Liner, Orange, Universal (1070-HVO)
- CLC WORK GEAR Poly & Ballistic Poly Fabric Heavy Duty Professional Kneepads (345)
- ALTA Knee/ ShinPad, Capless, Black, PR (56218)
- GE Pair, TPE Cap Knee Pads, One Size, W/Gel Padding (GR553)
- ALTA Elbow Pads, Soft Style, PR (53010.00)
- URREA Stabilizer Knee Pad (USK04)
- ALLEGRO INDUSTRIES Knee Pads, Flexible, EVA, Universal, PR (6985)
- WESTWARD Knee Pads, Nonmarring, EVA Foam, Univ, PR (5MZH7)
- Carhartt Ergonomics