Shop All Coveralls & Overalls
Carhartt
Insulated Bib Overalls, Men's, Navy, L
Mfr # 104393-DNYLREG
Zoro # G105658004
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NFPA 2112/CAT 4, NFPA 70E
- Number of Pockets 45388
- Inseam 32 in
- Lining Material Nylon
- Features 100% Ring-Spun Cotton Duck, 12 oz Firm-Hand, Adjustable Elastic Suspenders for A Personalized Fit, Ankle-to-Thigh Leg Zippers with Storm Flaps and Snap Closures, Carhartt-Strong Triple-Stitched Main Seams, Double-Layer Knees with Openings for Adding Knee Pads and Cleaning Out Debris, Metal Rivets At Vital Stress Points, Multi-Compartment Bib Pocket with Zip Closure, Polyester Insulation to Waist for Midweight Warmth, Quilted Nylon Lining Waist, Reinforced Cordura Back-Leg Kick Panels, Two Large Front Pockets, Two Reinforced Back Pockets
Product Information
- Brand Carhartt
- MFR # 104393-DNYLREG
- Zoro # G105658004
- UPC # 192776732053
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | L |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Maximum Waist Size | 38 in |
Size-Body Type | Regular |
Minimum Waist Size | 36 in |
Description
Insulated Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to 32 Degrees F, Gender Men's, Material 100 Percent Cotton, Fabric Weight 12 oz, Number of Outside Pockets 4, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Buttons, Style Bib Overall, Color Navy, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Maximum Waist Size 38 in, Minimum Waist Size 36 in, Inseam 32 in, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 9"W x 12"H Double-Foot Two Sided Sign Holder, PK10 (152712)
- NAUTILUS SAFETY FOOTWEAR Size 10-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- ABUS Lockout Padlock, KA, Green, 1-1/2"H (72 HB/40-40 KA Green)
- POLAR PLUS Cold Protection Mittens, Thinsulate Lining, XL (312)
- CARHARTT Bib Overall, L, Brown (104393-BRN)
- CARHARTT Bib Overalls, 36" Waist Size, 32" Inseam (102776-412-36x32)
- CARHARTT Bib Overall, 3XL, Brown (104393-BRN)
- CARHARTT R01 M Rilaxed Fitt Dck Bib Ovrll (102776-211)
- CARHARTT Bib Overalls, 36" Waist Sz, 30" Inseam, Blk (102776-001-36x30)
- CARHARTT Bib Overalls, 38" Waist Sz, 30" Inseam, Blk (102776-001-38x30)
- GVS-RPB RPB Safety Heavy Duty Blast Suit, XXL (07-755-XXL)
- Carhartt Workwear