Shop All Hoodies and Sweatshirts
Carhartt
Hooded Swtshrt, Navy, 50Cotton/50PET, L
Mfr # K121-472 LRG TLL
Zoro # G0095426
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fabric Weight 10.5 oz
- Features Includes Handwarmer Pocket, Triple-Stitched Main Seams
- Number of Outside Pockets 2
- Fits Chest Size 42 in to 44 in
Product Information
- Brand Carhartt
- MFR # K121-472 LRG TLL
- Zoro # G0095426
- UPC # 035481976094
- Country of Origin Multiple
- Category Hoodies and Sweatshirts
Dimensions
Size | LT |
Fits Chest Size | 42 in to 44 in |
Maximum Chest Size | 44 in |
Length | 25 1/2 in |
Minimum Chest Size | 42 in |
Size-Body Type | Tall |
Description
Hooded Sweatshirt, Insulated for Cold Conditions No, Gender Men's, Color Navy, Fabric Weight 10.5 oz, Size L, Front Closure Type Pullover, Style Pullover, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached, Minimum Chest Size 42 in, Maximum Chest Size 44 in, Size-Body Type Tall, Material Cotton/Polyester, Application General Purpose, Cleaning and Care Instructions Machine Wash, Cuff Style Rib-Knit, Features Includes Handwarmer Pocket, Triple-Stitched Main Seams, Fit Loose Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 8 1 pc, 3PK (840568)
- NOTRAX 12 ft. L x Vinyl, 1" Thick (519S0212YB)
- SATA Silicone Earplugs, Corded, 10 Pairs (STFH0304SC)
- MSA SAFETY Hard Hat Mounted Ear Muffs, 26 dB, Sound Blocker 26 (10022021)
- CARHARTT Hooded Sweatshirt, Navy, XL Tall (K121-472 XLG TLL)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, 2XL (K121-BLK XXL REG)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, 2XL (K121-BLK XXL TLL)
- CARHARTT TS0122 W Rilaxed Fitt MW FZip SwT-Shirt (102788-CRH)
- CARHARTT TS0614 M RD LseFit HW FZip Swtshrt (100614-001)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-472)
- VISWERX Hi-Vis Pullover Hoodie - ANSI CL2 LG (127-22033)
- Carhartt Workwear