Shop All High Visibility Shirts & Sweatshirts
Carhartt
High Visibility Zip Up Sweatshirt, XL
Mfr # 104988-BLMXLREG
Zoro # G805657871
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material 100% Polyester
- Size XL
- Standards ANSI/ISEA 107
- Back Stripe Pattern Horizontal
Product Information
- Brand Carhartt
- MFR # 104988-BLMXLREG
- Zoro # G805657871
- UPC # 195836128568
- Country of Origin Mexico
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Reflective Stripe Width | 3 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Size-Body Type | Regular |
Description
High Visibility Zip Up Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern Horizontal, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Men's, Material 100 Percent Polyester, Front Closure Type Zipper, Color Green, Fabric Weight 10.5 oz, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Whistle Chain, Metal, Nickel (4020N)
- DUNLOP Size 9 Men's Steel Rubber Boot, Black (8610433)
- CAT FOOTWEAR Size 8 1/2 Men's 6" Work Boot Steel Work Boot, Wheat (P89162)
- CONDOR Safety Sign, 7" W, 10" H, 0.004" Thickness (469W79)
- CARHARTT High Visibility Hooded Sweatshirt, XL (104987-BOGXLREG)
- CARHARTT High Visibility Zip Up Sweatshirt, 4XL (104988-BOG4XLREG)
- CARHARTT HV Force Color Enhanced SS Tee (100493-824)
- CARHARTT High Visibility Hooded Sweatshirt, L (104987-BOGLREG)
- CARHARTT HV Force Color Enhanced LS Tee (100494-824)
- CARHARTT High Visibility Hooded Sweatshirt, 3XL (104987-BOG3XLTLL)
- SAFETYSHIRTZ SS360 American Grit Class 2 T-Shirt, Safety Green, XL (65111301XL)
- Carhartt High Visibility Shirts & Sweatshirts