Shop All High Visibility Shirts & Sweatshirts
Carhartt
High Visibility Zip Up Sweatshirt, L
Mfr # 104988-BLMLREG
Zoro # G405657882
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Standards ANSI/ISEA 107
- Back Stripe Pattern Horizontal
- Features 3M(TM) Scotchlite(TM) Reflective Material, Carhartt Label Sewn on Pocket, Hidden Media Pocket, Locker Loop for Easy Hanging, Meets ANSI Class E Type R Visibility Standards, Model Height: 6 ft 3 in Chest Size: 44 in Wearing Size: M, Model No. TS4988-M, Rain Defender Durable Water Repellent (DWR) Technology Forces Light Rain and Water to Bead Up and Roll Right Off, Segmented Trim (#5510) Maintains Performance Through 75 Home Launderings, Spandex-Reinforced Rib-Knit Cuffs and Waist Help Keep Out the Cold, Thermal Polyester Lining for Warmth Retention, Three-Piece Thermal-Lined Hood with Adjustable Drawcord, Two Front Handwarmer Pockets with Flaps for Added Security, Vision(R) Zipper Front Closure with Storm Flap
- Gender Men's
Product Information
- Brand Carhartt
- MFR # 104988-BLMLREG
- Zoro # G405657882
- UPC # 195836128476
- Country of Origin Mexico
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Size-Body Type | Regular |
Reflective Stripe Width | 3 in |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Description
High Visibility Zip Up Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern Horizontal, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Men's, Material 100 Percent Polyester, Front Closure Type Zipper, Color Green, Fabric Weight 10.5 oz, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Banded Silicone Earplugs, 5 Pairs (STFH0431)
- GLOVE GUARD Utility Guard® clip, Lime Green (7661LG)
- TUFTEX FR 2 Piece Rainsuit, Yellow, 2XL (7801800)
- BRADY Cartridge Label, Black on Clear/White, Labels/Roll: 200 (M-115-427)
- CARHARTT HV Force Color Enhanced SS Tee (100493-824)
- CARHARTT HV Force Color Enhanced SS Tee (100493-824)
- CARHARTT High Visibility Zip Up Sweatshirt, XL (104988-BLMXLREG)
- CARHARTT High Visibility Zip Up Sweatshirt, 4XL (104988-BOG4XLREG)
- CARHARTT High Visibility Hooded Sweatshirt, M (104987-BOGMREG)
- CARHARTT HV Force Color Enhanced LS Tee (100494-824)
- OCCUNOMIX Large T-Shirt, Hi-Vis Yellow (LUX-XSSPB-YL)
- Carhartt High Visibility Shirts & Sweatshirts