Shop All High Visibility Shirts & Sweatshirts
Carhartt
High Visibility Zip Up Sweatshirt, 4XL
Mfr # 104988-BLM4XLREG
Zoro # G505657850
product price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Standards ANSI/ISEA 107
- Back Stripe Pattern Horizontal
- Gender Men's
- Number of Outside Pockets 2
Product Information
- Brand Carhartt
- MFR # 104988-BLM4XLREG
- Zoro # G505657850
- UPC # 195836128445
- Country of Origin Mexico
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4XL |
Minimum Chest Size | 58 in |
Size-Body Type | Regular |
Reflective Stripe Width | 3 in |
Maximum Chest Size | 60 in |
Description
High Visibility Zip Up Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern Horizontal, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Men's, Material 100 Percent Polyester, Front Closure Type Zipper, Color Green, Fabric Weight 10.5 oz, Size 4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESSUP GRIPTAPE Griptape Roll, 9.5" x 60 ft., Black (3100-9.5-SB)
- TINGLEY ComfortBrite Flame Resistant Rain Coat, Yellow/Green, S (C53122)
- SALISBURY Elec. Glove Protector, 12, White/Orange, PR (ILP6S/12)
- PYRAMEX Safety Glasses, Mirror Anti-Scratch (SSB4570D)
- CARHARTT High Visibility Zip Up Sweatshirt, 4XL (104988-BOG4XLREG)
- CARHARTT HV Force Color Enhanced SS Tee (100493-824)
- CARHARTT HV Force Color Enhanced SS Tee (100493-824)
- CARHARTT High Visibility Hooded Sweatshirt, M (104987-BOGMREG)
- CARHARTT High Visibility Hooded Sweatshirt, XL (104987-BOGXLREG)
- CARHARTT HV Force Color Enhanced LS Tee (100494-824)
- ERB SAFETY Shrt Slv Polo Shrt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, 2XL (62678)
- Carhartt Workwear and Protective Clothing