Shop All High Visibility Shirts & Sweatshirts
Carhartt
High Visibility Hooded Sweatshirt, S
Mfr # 104987-BOGSREG
Zoro # G005657909
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Back Stripe Pattern Horizontal
- Standards ANSI/ISEA 107
- Number of Outside Pockets 2
- ANSI Class 3
Product Information
- Brand Carhartt
- MFR # 104987-BOGSREG
- Zoro # G005657909
- UPC # 195836128209
- Country of Origin Mexico
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | S |
Size-Body Type | Regular |
Reflective Stripe Width | 3 in |
Maximum Chest Size | 36 in |
Minimum Chest Size | 34 in |
Description
High Visibility Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern Horizontal, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Men's, Material 100 Percent Polyester, Front Closure Type Not Applicable, Color Orange, Fabric Weight 10.5 oz, Size S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Duty Belt, Mens, L, Black (59505)
- CARHARTT Flame Resistant Force Relaxed Fit Lightweight Long-Sleeve T-Shirt, Dark Navy, XL, REG (102904-410XLREG)
- BRADY Label, Vinyl, Color White, 2" W (M6C-2000-595-WT)
- BRADY Reflective Numbers And Letters, 0, PK25 (5000-0)
- CARHARTT HV Force Color Enhanced LS Tee (100494-824)
- CARHARTT High Visibility Zip Up Sweatshirt, 4XL (104988-BOG4XLREG)
- CARHARTT High Visibility Hooded Sweatshirt, M (104987-BOGMREG)
- CARHARTT High Visibility Hooded Sweatshirt, L (104987-BOGLREG)
- CARHARTT High Visibility Hooded Sweatshirt, 3XL (104987-BOG3XLTLL)
- CARHARTT High Visibility Hooded Sweatshirt, XL (104987-BOGXLREG)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, M (14107)
- Carhartt High Visibility Shirts & Sweatshirts