Shop All Work Shirts
Carhartt
Force Relaxed Fit Lightweight Short-Sleeve Shirt, Black, Large, TLL
Mfr # 105292-N04LTLL
Zoro # G209131298
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Large
- Color Black
- Fabric Weight 0.523 lb
- Features Relaxed Fit
- Lining Material Unlined
Product Information
- Brand Carhartt
- MFR # 105292-N04LTLL
- Zoro # G209131298
- UPC # 195836273428
- Country of Origin India
- Category Work Shirts
Dimensions
Size | Large |
Details
Color | Black |
Fabric Weight | 0.523 lb |
Features | Relaxed Fit |
Lining Material | Unlined |
Type | TLL - Open Collar |
Description
Customization may be available on this item, please contact the supplier for details. 2.9 ounce, 71% polyester, 29% nylon chambray , FastDry technology wicks away sweat for comfort , Anti-odor , UPF 50+, Rugged Flex technology for ease of movement , Button-down collar , Back Yoke Shoulder pleats for ease of movement , Two chest pockets with a pen stall and mitered flaps with button closures , Imported Exclusive trimming, Machine wash warm like colors, Non chlorine bleach , Tumble dry low , Do not use fabric softeners, Cool iron, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Danger Tag By The Roll, 6-1/4 x 3, PK100 (43Z242)
- AVENGER SAFETY FOOTWEAR Size 16 FOUNDATION CN PR, MENS PR (A7401-16W)
- STEINER INDUSTRIES FR Welding Jackets, 5XL, Cotton, Men (1080MB-5X)
- PIP Class 4 Electrical Glove, Size 10, PR (158-4-18/10)
- CARHARTT T-Shirt, Navy, XL (K87-NVY XLG TLL)
- CARHARTT Lightweight Pocket Polo, Men's, Navy, S (105293-I26SREG)
- CARHARTT T-Shirt, Navy, S (K87-NVY SML REG)
- CARHARTT Short Sleeve Henley, Navy, XL (K84-NVY XLG TLL)
- CARHARTT Long Sleeve T-Shirt, Black, M (K126-BLK MED REG)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, XL (K126-HGY XLG REG)
- TOUGH DUCK Short Sleeve Safety T-Shirt, ST112-BLACK (ST11)
- Carhartt Workwear and Protective Clothing